Consumer Unit 7+4 Split Load Multi Tariff

Consumer Unit 7+4 Split Load Multi Tariff

Order Code: ZT5051361S

£139.99 Inc VAT (20%)


Description

Electrium CONSUMER UNIT 7+4 SPLIT LOAD MULTI TARIFF Starbreaker BUB (SB) 511/272B

Specifications for Consumer Unit 7+4 Split Load Multi Tariff
  • Housing Material
    Steel
  • Height
    261mm
  • Depth
    121mm
  • Width
    343mm
  • Main Switch Rated Current
    100A
  • Protection
    Miniature circuit breaker/RCBO
  • Ingress Protection Rating
    IP2XC
  • Total Number of Groups
    2
  • Number of Poles
    2
  • Number of Phases
    1
  • Mounting Method
    Surface mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome