Consumer Unit 7 Way RCD Controlled Rccb 80A 30MA

Consumer Unit 7 Way RCD Controlled Rccb 80A 30MA

Order Code: ZT5051242S

£89.99 Inc VAT (20%)


Description

Electrium CONSUMER UNIT 7 WAY RCD CONTROLLED RCCB 80A 30MA Starbreaker BUB (A2) 507/383B

Specifications for Consumer Unit 7 Way RCD Controlled Rccb 80A 30MA
  • Depth
    121mm
  • Height
    261mm
  • Housing Material
    Green/yellow
  • Width
    242mm
  • Number of Phases
    1
  • Mounting Method
    Hot dip galvanized
  • Protection
    W2.1x9.5d
  • Total Number of Groups
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome