Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breaker Accessories
Consumer Unit 8+3 Split Load Multi Tariff
By Electrium
Order Code:
ZT5051363S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/electrical-and-lighting/circuit-breaker-accessories/consumer-unit-8%2B3-split-load-multi-tariff/p/ZT5051363S
Add to quotation
View all Circuit Breaker Accessories
Description
Electrium CONSUMER UNIT 8+3 SPLIT LOAD MULTI TARIFF Starbreaker BUB (SB) 511/282B
Specifications
Specifications for Consumer Unit 8+3 Split Load Multi Tariff
Depth
121mm
Width
343mm
Height
261mm
Housing Material
Green/yellow
Number of Poles
2
Mounting Method
Hot dip galvanized
Protection
W2.1x9.5d
Main Switch Rated Current
100A
Number of Phases
1
Total Number of Groups
2