Crabtree Starbreaker Consumer Unit Main SW 5+6

Crabtree Starbreaker Consumer Unit Main SW 5+6

Order Code: ZT5083771S

£124.99 Inc VAT (20%)


Description

Electrium CRABTREE STARBREAKER CONSUMER UNIT MAIN SW 5+6 Starbreaker BUB (A2) 511/2583B

Specifications for Crabtree Starbreaker Consumer Unit Main SW 5+6
  • Housing Material
    Green/yellow
  • Depth
    121mm
  • Height
    261mm
  • Width
    343mm
  • Number of Poles
    2
  • Protection
    W2.1x9.5d
  • Mounting Method
    Hot dip galvanized
  • Total Number of Groups
    2
  • Number of Phases
    1
  • Main Switch Rated Current
    100A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome