Crabtree Starbreaker Consumer Unit Main SW 6+5

Crabtree Starbreaker Consumer Unit Main SW 6+5

Order Code: ZT5083747S

£124.99 Inc VAT (20%)


Description

Electrium CRABTREE STARBREAKER CONSUMER UNIT MAIN SW 6+5 Starbreaker BUB (A2) 511/2683B

Specifications for Crabtree Starbreaker Consumer Unit Main SW 6+5
  • Housing Material
    Green/yellow
  • Height
    261mm
  • Width
    343mm
  • Depth
    121mm
  • Number of Poles
    2
  • Total Number of Groups
    2
  • Number of Phases
    1
  • Protection
    W2.1x9.5d
  • Main Switch Rated Current
    100A
  • Mounting Method
    Hot dip galvanized

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome