Crabtree Starbreaker Consumer Unit Main SW 7+9

Crabtree Starbreaker Consumer Unit Main SW 7+9

Order Code: ZT5083634S

£139.99 Inc VAT (20%)


Description

Electrium CRABTREE STARBREAKER CONSUMER UNIT MAIN SW 7+9 Starbreaker BUB (A2) 516/2783B

Specifications for Crabtree Starbreaker Consumer Unit Main SW 7+9
  • Width
    438mm
  • Height
    261mm
  • Depth
    121mm
  • Housing Material
    Steel
  • Total Number of Groups
    2
  • Mounting Method
    Surface mounted
  • Main Switch Rated Current
    100A
  • Protection
    Miniature circuit breaker/RCBO
  • Number of Phases
    1
  • Ingress Protection Rating
    IP2XC
  • Number of Poles
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome