Crabtree Starbreaker Consumer Unit Main SW 8+8 - 516/2813B

Crabtree Starbreaker Consumer Unit Main SW 8+8 - 516/2813B

Order Code: ZT5083692S

£144.99 Inc VAT (20%)


Description

Electrium CRABTREE STARBREAKER CONSUMER UNIT MAIN SW 8+8 Starbreaker BUB (A2) 516/2813B

Specifications for Crabtree Starbreaker Consumer Unit Main SW 8+8 - 516/2813B
  • Housing Material
    Steel
  • Height
    261mm
  • Width
    438mm
  • Depth
    121mm
  • Main Switch Rated Current
    100A
  • Mounting Method
    Surface mounted
  • Number of Poles
    2
  • Ingress Protection Rating
    IP2XC
  • Number of Phases
    1
  • Total Number of Groups
    2
  • Protection
    Miniature circuit breaker/RCBO

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome