Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breaker Accessories
Crabtree Starbreaker Consumer Unit Main SW 8+8 - 516/2883B
By Electrium
Order Code:
ZT5083731S
£139.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
139.99
https://www.zoro.co.uk/shop/electrical-and-lighting/circuit-breaker-accessories/crabtree-starbreaker-consumer-unit-main-sw-8%2B8-516-2883b/p/ZT5083731S
Add to quotation
View all Circuit Breaker Accessories
Description
Electrium CRABTREE STARBREAKER CONSUMER UNIT MAIN SW 8+8 Starbreaker BUB (A2) 516/2883B
Specifications
Specifications for Crabtree Starbreaker Consumer Unit Main SW 8+8 - 516/2883B
Depth
121mm
Width
438mm
Height
261mm
Housing Material
Green/yellow
Number of Phases
1
Total Number of Groups
2
Number of Poles
2
Protection
W2.1x9.5d
Main Switch Rated Current
100A
Mounting Method
Hot dip galvanized