Crabtree Starbreaker Continuous Unit Main SW 100A

Crabtree Starbreaker Continuous Unit Main SW 100A

Order Code: ZT5083809S

£129.99 Inc VAT (20%)


Description

Electrium CRABTREE STARBREAKER CON UNIT MAIN SW 100A Starbreaker BUB (A2) 511/2613B

Specifications for Crabtree Starbreaker Continuous Unit Main SW 100A
  • Depth
    121mm
  • Height
    261mm
  • Housing Material
    Steel
  • Width
    343mm
  • Main Switch Rated Current
    100A
  • Total Number of Groups
    2
  • Number of Poles
    2
  • Mounting Method
    Surface mounted
  • Protection
    Miniature circuit breaker/RCBO
  • Number of Phases
    1
  • Ingress Protection Rating
    IP2XC

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome