Distribution Board 1+4+4WAY High Integrity RCD 80A 30MA

Distribution Board 1+4+4WAY High Integrity RCD 80A 30MA

Order Code: ZT5051210S

£169.99 Inc VAT (20%)


Description

Electrium DISTRIBUTION BOARD 1+4+4WAY HIGH INTEGRITY RCD 80A 30MA Starbreaker BUB (A1) 509/218484B

Specifications for Distribution Board 1+4+4WAY High Integrity RCD 80A 30MA
  • Height
    261mm
  • Depth
    121mm
  • Width
    343mm
  • Number of Phases
    1
  • Total Number of Groups
    3
  • Number of Poles
    2
  • Main Switch Rated Current
    100A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome