Enclosure 12 Module Metal

Enclosure 12 Module Metal

Order Code: ZT5050934S

£54.99 Inc VAT (20%)


Description

Electrium ENCLOSURE 12 MODULE METAL Starbreaker Components (SC) 512/0A

Specifications for Enclosure 12 Module Metal
  • Width
    292mm
  • Depth
    121mm
  • Height
    261mm
  • Housing Material
    Green/yellow
  • Number of Phases
    1
  • Protection
    W2.1x9.5d
  • Mounting Method
    Hot dip galvanized

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome