Enclosure 15 Module Metal

Enclosure 15 Module Metal

Order Code: ZT5050994S

£59.99 Inc VAT (20%)


Description

Electrium ENCLOSURE 15 MODULE METAL Starbreaker Components (SC) 515/0A

Specifications for Enclosure 15 Module Metal
  • Depth
    121mm
  • Housing Material
    Steel
  • Width
    343mm
  • Height
    261mm
  • Mounting Method
    Surface mounted
  • Ingress Protection Rating
    IP2XC
  • Protection
    Miniature circuit breaker/RCBO
  • Number of Phases
    1

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome