Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breaker Accessories
Enclosure 20 Module Metal
By Electrium
Order Code:
ZT5050973S
£69.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
69.99
https://www.zoro.co.uk/shop/electrical-and-lighting/circuit-breaker-accessories/enclosure-20-module-metal/p/ZT5050973S
Add to quotation
View all Circuit Breaker Accessories
Description
Electrium ENCLOSURE 20 MODULE METAL Starbreaker Components (SC) 520/0A
Specifications
Specifications for Enclosure 20 Module Metal
Housing Material
Steel
Depth
121mm
Width
438mm
Height
261mm
Protection
Miniature circuit breaker/RCBO
Number of Phases
1
Ingress Protection Rating
IP2XC
Mounting Method
Surface mounted