Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breaker Accessories
Enclosure 24 Module 2 Bank Metal
By Electrium
Order Code:
ZT5051117S
£149.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
149.99
https://www.zoro.co.uk/shop/electrical-and-lighting/circuit-breaker-accessories/enclosure-24-module-2-bank-metal/p/ZT5051117S
Add to quotation
View all Circuit Breaker Accessories
Description
Electrium ENCLOSURE 24 MODULE 2 BANK METAL Starbreaker Components (SC) 524/2A
Specifications
Specifications for Enclosure 24 Module 2 Bank Metal
Housing Material
Steel
Height
506mm
Depth
121mm
Width
295mm
Ingress Protection Rating
IP2XC
Number of Phases
1
Protection
Miniature circuit breaker/RCBO
Mounting Method
Surface mounted