Enclosure 30 Module 2 Bank Metal

Enclosure 30 Module 2 Bank Metal

Order Code: ZT5051178S

£179.99 Inc VAT (20%)


Description

Electrium ENCLOSURE 30 MODULE 2 BANK METAL Starbreaker Components (SC) 530/2A

Specifications for Enclosure 30 Module 2 Bank Metal
  • Height
    506mm
  • Housing Material
    Steel
  • Width
    345mm
  • Depth
    121mm
  • Number of Phases
    1
  • Ingress Protection Rating
    IP2XC
  • Protection
    Miniature circuit breaker/RCBO
  • Mounting Method
    Surface mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome