Enclosure 4 Module Metal - 504/0A

Enclosure 4 Module Metal - 504/0A

Order Code: ZT5050998S

£39.99 Inc VAT (20%)


Description

Electrium ENCLOSURE 4 MODULE METAL Starbreaker Components (SC) 504/0A

Specifications for Enclosure 4 Module Metal - 504/0A
  • Housing Material
    Green/yellow
  • Height
    185mm
  • Depth
    104mm
  • Width
    130mm
  • Number of Phases
    1
  • Mounting Method
    Hot dip galvanized
  • Protection
    W2.1x9.5d

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome