Enclosure 40 Module 2 Bank Metal

Enclosure 40 Module 2 Bank Metal

Order Code: ZT5051158S

£189.99 Inc VAT (20%)


Description

Electrium ENCLOSURE 40 MODULE 2 BANK METAL Starbreaker Components (SC) 540/2A

Specifications for Enclosure 40 Module 2 Bank Metal
  • Width
    440mm
  • Housing Material
    Steel
  • Height
    506mm
  • Depth
    121mm
  • Ingress Protection Rating
    IP2XC
  • Protection
    Miniature circuit breaker/RCBO
  • Number of Phases
    1
  • Mounting Method
    Surface mounted

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome