Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breaker Accessories
Enclosure 9 Module Metal - 2500694348
By Electrium
Order Code:
ZT5051010S
£49.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
49.99
https://www.zoro.co.uk/shop/electrical-and-lighting/circuit-breaker-accessories/enclosure-9-module-metal-2500694348/p/ZT5051010S
Add to quotation
View all Circuit Breaker Accessories
Description
Electrium ENCLOSURE 9 MODULE METAL Starbreaker Components (SC) 509/0A
Specifications
Specifications for Enclosure 9 Module Metal - 2500694348
Depth
121mm
Height
261mm
Width
242mm
Housing Material
Green/yellow
Mounting Method
Hot dip galvanized
Protection
W2.1x9.5d
Number of Phases
1