Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breaker Accessories
Neutral Link Shrouded 250A
By Schneider Electric
Order Code:
ZT5110924S
£79.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
79.99
https://www.zoro.co.uk/shop/electrical-and-lighting/circuit-breaker-accessories/neutral-link-shrouded-250a/p/ZT5110924S
Add to quotation
View all Circuit Breaker Accessories
Description
Schneider Electric NEUTRAL LINK SHROUDED 250A MCCB Circuit Breakers Accessories (NB) NSNL250
Specifications
Specifications for Neutral Link Shrouded 250A
Rated Voltage
415V