Panelboard 12WAY SP 800A Cream

Panelboard 12WAY SP 800A Cream

Order Code: ZT4988661S

£5,199.99 Inc VAT (20%)


Description

Schneider Electric PANELBOARD 12WAY SP 800A RAL 9001 Power Pact 4 Panel Boards Accessories (NV) MG8C12

Specifications for Panelboard 12WAY SP 800A Cream
  • Width
    850mm
  • Housing Material
    Steel
  • Height
    1896mm
  • Depth
    260mm
  • Number of Poles
    4
  • Main Switch Rated Current
    800A
  • Total Number of Groups
    12
  • Protection
    Miniature circuit breaker/RCBO
  • Ingress Protection Rating
    IP3X
  • Number of Phases
    3

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome