Panelboard 12WAY SP Top Entry 800A Cream

Order Code: ZT4988800S

£5,199.99 Inc VAT (20%)


Description

Schneider Electric PANELBOARD 12WAY SP TOP ENTRY 800A RAL 9001 Power Pact 4 Panel Boards Accessories (NV) MG8C12T

Specifications for Panelboard 12WAY SP Top Entry 800A Cream
  • Height
    1896mm
  • Width
    850mm
  • Housing Material
    Steel
  • Depth
    260mm
  • Number of Poles
    4
  • Total Number of Groups
    12
  • Number of Phases
    3
  • Protection
    Miniature circuit breaker/RCBO
  • Main Switch Rated Current
    800A
  • Ingress Protection Rating
    IP3X