Panelboard 18WAY SP Top Entry 800A Cream

Panelboard 18WAY SP Top Entry 800A Cream

Order Code: ZT4988840S

£5,999.99 Inc VAT (20%)


Description

Schneider Electric PANELBOARD 18WAY SP TOP ENTRY 800A RAL 9001 Power Pact 4 Panel Boards Accessories (NV) MG8C18T

Specifications for Panelboard 18WAY SP Top Entry 800A Cream
  • Height
    2210mm
  • Housing Material
    Steel
  • Depth
    260mm
  • Width
    850mm
  • Protection
    Miniature circuit breaker/RCBO
  • Number of Phases
    3
  • Main Switch Rated Current
    800A
  • Number of Poles
    4
  • Total Number of Groups
    18
  • Ingress Protection Rating
    IP3X

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome