Panelboard 6WAY SP Top Entry 800A Cream

Panelboard 6WAY SP Top Entry 800A Cream

Order Code: ZT4988591S

£3,999.99 Inc VAT (20%)


Description

Schneider Electric PANELBOARD 6WAY SP TOP ENTRY 800A RAL 9001 Power Pact 4 Panel Boards Accessories (NV) MG8C6T

Specifications for Panelboard 6WAY SP Top Entry 800A Cream
  • Width
    850mm
  • Depth
    260mm
  • Housing Material
    Steel
  • Height
    1580mm
  • Number of Phases
    3
  • Total Number of Groups
    6
  • Number of Poles
    4
  • Protection
    Miniature circuit breaker/RCBO
  • Ingress Protection Rating
    IP3X
  • Main Switch Rated Current
    800A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome