Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breaker Accessories
Spreader TP PH Barriers 70mm
By Schneider Electric
Order Code:
ZT5050014S
£99.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
99.99
https://www.zoro.co.uk/shop/electrical-and-lighting/circuit-breaker-accessories/spreader-tp-ph-barriers-70mm/p/ZT5050014S
Add to quotation
View all Circuit Breaker Accessories
Description
Schneider Electric SPREADER TP PH BARRIERS 70MM MCCB Circuit Breakers Accessories (NB) LV432492
Specifications
Specifications for Spreader TP PH Barriers 70mm
Number of Poles
3.0