Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breaker Accessories
Starbreaker Consumer Unit 3+6+5
By Electrium
Order Code:
ZT5083638S
£183.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
183.99
https://www.zoro.co.uk/shop/electrical-and-lighting/circuit-breaker-accessories/starbreaker-consumer-unit-3%2B6%2B5/p/ZT5083638S
Add to quotation
View all Circuit Breaker Accessories
Description
Electrium STARBREAKER CONSUMER UNIT 3+6+5 Starbreaker BUB (A1) 514/238685B
Specifications
Specifications for Starbreaker Consumer Unit 3+6+5
Height
261mm
Depth
121mm
Width
438mm
Number of Poles
2
Number of Phases
1
Main Switch Rated Current
100A
Total Number of Groups
3