Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Power Distribution & Circuit Protection
Circuit Breaker Accessories
Suspension Kit Rod for Velos exit Sign ISO30061 48CM
By Eaton
Order Code:
ZT5040930S
£22.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
22.99
https://www.zoro.co.uk/shop/electrical-and-lighting/circuit-breaker-accessories/suspension-kit-rod-for-velos-exit-sign-iso30061-48cm/p/ZT5040930S
Add to quotation
View all Circuit Breaker Accessories
Description
Eaton SUSPENSION KIT ROD FOR VELOS EXIT SIGN ISO30061 48CM Accessory ESA-PS30
Specifications
Specifications for Suspension Kit Rod for Velos exit Sign ISO30061 48CM
Height
26mm
Material
Plastic
Colour
White
Length
62mm
Width
37mm
Accessory Type
Pipe pendulum suspension
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome