Transformer Bell 12V - 2500162335

Transformer Bell 12V - 2500162335

Order Code: ZT4984824S

£41.99 Inc VAT (20%)


Description

Electrium TRANSFORMER BELL 12V Starbreaker Components (SC) 303/B12

More like this
Specifications for Transformer Bell 12V - 2500162335
  • Length
    90mm
  • Height
    64mm
  • Width
    36mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome