Bracket Central Hanger for 50mm Width 100mm Hot Dipd Galvanised

Order Code: ZT5092044S

£3.99 Inc VAT (20%)
£4.296.5% off


Description

Legrand BRKT CENTRAL HANGER FOR 50MM WIDTH 100MM HOT DIPD GALV Supports & Mounting Accessories CM557303

Specifications for Bracket Central Hanger for 50mm Width 100mm Hot Dipd Galvanised
  • Material
    Steel
  • Width
    30mm
  • Length
    110mm
  • Height
    58mm
  • Colour
    Zinc
  • Model
    Wall bracket
  • Surface Protection
    Hot dip galvanized

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome