Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Bracket Stand-off 15 x 300mm Zinc Magnesium
By Legrand
Order Code:
ZT5092125S
£10.29
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
10.29
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/bracket-stand-off-15-x-300mm-zinc-magnesium/p/ZT5092125S
Add to quotation
View all Conduit & Trunking Accessories
Description
Legrand BRACKET STAND-OFF 15X300MM ZINC MAGNESIUM Supports & Mounting Accessories CM586617
Specifications
Specifications for Bracket Stand-off 15 x 300mm Zinc Magnesium
Colour
Zinc
Length
298mm
Material
Steel
Model
Straight joint
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome