Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Bracket Stand-off 52 x 100mm Hot Dipped Galvanised
By Legrand
Order Code:
ZT5061957S
£7.39
Inc VAT (20%)
£7.99
7.5% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.39
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/bracket-stand-off-52-x-100mm-hot-dipped-galvanised/p/ZT5061957S
Add to quotation
View all Conduit & Trunking Accessories
Description
Legrand BRACKET STAND-OFF 52X100MM HOT DIPPED GALVANISED Supports & Mounting Accessories CM348532
Tags:
#ReducedPrice
Specifications
Specifications for Bracket Stand-off 52 x 100mm Hot Dipped Galvanised
Material
Steel
Load Bearing Capacity
1500N
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome