Bracket Suspension Hanger 100mm Hot Dipped Galvanised

Order Code: ZT4986980S

£22.99 Inc VAT (20%)


Description

Legrand BRACKET SUSPENSION HANGER 100MM HOT DIPPED GALVANISED Supports & Mounting Accessories CM586103

Specifications for Bracket Suspension Hanger 100mm Hot Dipped Galvanised
  • Material
    Steel
  • Height
    133.8mm
  • Width
    60mm
  • Diameter
    21mm
  • Length
    125mm
  • Colour
    Zinc
  • Load Bearing Capacity
    2500N
  • Model
    Ceiling bracket
  • Surface Protection
    Hot dip galvanized

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome