Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Bracket Suspension Hanger 50mm Pre-Galvanisedanised Steel
By Legrand
Order Code:
ZT4982000S
£6.19
Inc VAT (20%)
£6.39
3% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.19
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/bracket-suspension-hanger-50mm-pre-galvanisedanised-steel/p/ZT4982000S
Add to quotation
View all Conduit & Trunking Accessories
Description
Legrand BRACKET SUSPENSION HANGER 50MM PREGALVANISED STEEL Supports & Mounting Accessories CM586140
Specifications
Specifications for Bracket Suspension Hanger 50mm Pre-Galvanisedanised Steel
Material
Steel
Colour
Zinc
Diameter
21mm
Length
73mm
Width
50mm
Height
135mm
Load Bearing Capacity
2500N
Model
Ceiling bracket
Surface Protection
Pre-galvanised
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome