Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Bracket Vertical Wall Mounting 200mm Pre-Galvanised
By Legrand
Order Code:
ZT4998243S
£5.59
Inc VAT (20%)
£6.99
20% off
1
Add to basket
Get it in
15-17
working days
Available
GBP
5.59
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/bracket-vertical-wall-mounting-200mm-pre-galvanised/p/ZT4998243S
Add to quotation
View all Conduit & Trunking Accessories
Description
Legrand BRACKET VERTICAL WALL MOUNTING 200MM PRE-GALVANISED Supports & Mounting Accessories CM586070
Tags:
#ReducedPrice
Specifications
Specifications for Bracket Vertical Wall Mounting 200mm Pre-Galvanised
Colour
Zinc
Width
30mm
Height
60mm
Material
Steel
Diameter
13mm
Length
200mm
Model
Supporting profile
Load Bearing Capacity
1000N
Surface Protection
Pre-galvanised
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome