Cantilever Arm Compact Universal Horizontal Mount 535mm Pre-Galvanised

Order Code: ZT5069879S

£18.99 Inc VAT (20%)


Description

Legrand CANTILEVER ARM CMPCT UNIV HORIZONTAL MOUNT 535MM PREGALV Supports & Mounting Accessories CM350860

Specifications for Cantilever Arm Compact Universal Horizontal Mount 535mm Pre-Galvanised
  • Colour
    Zinc
  • Length
    534.7mm
  • Width
    37mm
  • Height
    136.9mm
  • Material
    Steel
  • Surface Protection
    Pre-galvanised
  • Model
    Wall bracket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome