Cantilever Arm Profile L Bracket 278mm Pre-Galvanised

Order Code: ZT5107663S

£7.29 Inc VAT (20%)
£7.593.5% off


Description

Legrand CANTILEVER ARM PROFILE L BRACKET 278MM PRE-GALVANISED Supports & Mounting Accessories CM556120

Specifications for Cantilever Arm Profile L Bracket 278mm Pre-Galvanised
  • Length
    278mm
  • Width
    32mm
  • Material
    Steel
  • Height
    170mm
  • Surface Protection
    Pre-galvanised
  • Model
    Wall bracket

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome