Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Clamp Earth Conductor 16mm Copper
By Legrand
Order Code:
ZT4984679S
£12.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
12.99
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/clamp-earth-conductor-16mm-copper/p/ZT4984679S
Add to quotation
View all Conduit & Trunking Accessories
Description
Legrand CLAMP EARTH CONDUCTOR 16MM COPPER Earthing Accessories CM585387
Specifications
Specifications for Clamp Earth Conductor 16mm Copper
Material
Copper
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome