Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Clamp Hold Down 60 x 50mm Zinc Flake
By Legrand
Order Code:
ZT5110889S
£1.79
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.79
0%
20 - 49
£1.72
4%
50 - 99
£1.65
8%
100 - 199
£1.58
11.5%
200 +
£1.50
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.79
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/clamp-hold-down-60-x-50mm-zinc-flake/p/ZT5110889S
Add to quotation
View all Conduit & Trunking Accessories
Description
Legrand CLAMP HOLD DOWN 60X50MM ZINC FLAKE Fixings CM558053
Tags:
#BulkDiscount
Specifications
Specifications for Clamp Hold Down 60 x 50mm Zinc Flake
Length
58.5mm
Width
50mm
Height
3.5mm
Material
Steel
Diameter
8.5mm
Colour
Zinc
Model
Supporting profile
Load Bearing Capacity
1000N
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome