Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Clamp Large Plate 30mm Electro-Zinc Plated
By Legrand
Order Code:
ZT5112124S
£0.99
Inc VAT (20%)
£1.04
4.5% off
Quantity
Price
Discount
1 - 49
£0.99
0%
50 - 99
£0.95
4%
100 - 199
£0.91
8%
200 - 499
£0.87
12%
500 +
£0.83
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
0.99
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/clamp-large-plate-30mm-electro-zinc-plated/p/ZT5112124S
Add to quotation
View all Conduit & Trunking Accessories
Description
Legrand CLAMP LARGE PLATE 30MM ELECTRO-ZINC PLATED Fixings CM558041
Tags:
#BulkDiscount
Specifications
Specifications for Clamp Large Plate 30mm Electro-Zinc Plated
Material
Steel
Surface Protection
Pre-galvanised
Model
Continuous
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome