Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Clamp Small Plate 25mm Zinc Flake
By Legrand
Order Code:
ZT5110855S
£1.19
Inc VAT (20%)
Quantity
Price
Discount
1 - 19
£1.19
0%
20 - 49
£1.14
4%
50 - 99
£1.09
8.5%
100 - 199
£1.05
12%
200 +
£1.00
16%
1
Add to basket
Get it in
15-17
working days
Available
GBP
1.19
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/clamp-small-plate-25mm-zinc-flake/p/ZT5110855S
Add to quotation
View all Conduit & Trunking Accessories
Description
Legrand CLAMP SMALL PLATE 25MM ZINC FLAKE Fixings CM558013
Tags:
#BulkDiscount
Specifications
Specifications for Clamp Small Plate 25mm Zinc Flake
Material
Steel
Model
Continuous
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome