Hanger Suspension Plate 140 x 20mm Electro-Zinc Plated

Order Code: ZT5105583S

£2.59 Inc VAT (20%)
£2.693.5% off
QuantityPriceDiscount
1 - 9£2.590%
10 +£2.465%


Description

Legrand HANGER SUSPENSION PLATE 140X20MM ELECTRO-ZINC PLATED Supports & Mounting Accessories CM586031

Specifications for Hanger Suspension Plate 140 x 20mm Electro-Zinc Plated
  • Length
    140mm
  • Width
    20mm
  • Material
    Steel
  • Colour
    Zinc
  • Height
    9.5mm
  • Load Bearing Capacity
    600N
  • Model
    Supporting profile

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome