Rail Wall/ceiling/floor/beam Support 1000mm Hot Dipped Galva

Order Code: ZT5111802S

£27.99 Inc VAT (20%)


Description

Legrand RAIL WALL/CEILING/FLOOR/BEAM SUPPORT 1000MM HOT DIPPED GALVA Supports & Mounting Accessories CM013013

Specifications for Rail Wall/ceiling/floor/beam Support 1000mm Hot Dipped Galva
  • Material
    Steel
  • Height
    25mm
  • Length
    994mm
  • Width
    68mm
  • Load Bearing Capacity
    1kN
  • Surface Protection
    Hot dip galvanized
  • Model
    Single channel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome