Rail Wall/ceiling/floor/beam Support 150mm Hot Dipped Galvan

Order Code: ZT5111850S

£4.99 Inc VAT (20%)
£5.9916.5% off


Description

Legrand RAIL WALL/CEILING/FLOOR/BEAM SUPPORT 150MM HOT DIPPED GALVAN Supports & Mounting Accessories CM013153

Specifications for Rail Wall/ceiling/floor/beam Support 150mm Hot Dipped Galvan
  • Material
    Steel
  • Length
    144mm
  • Height
    25mm
  • Width
    68mm
  • Surface Protection
    Hot dip galvanized
  • Load Bearing Capacity
    1kN
  • Model
    Single channel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome