Rail Wall/ceiling/floor/beam Support 400mm Hot Dipped Galvan

Order Code: ZT5112126S

£12.29 Inc VAT (20%)


Description

Legrand RAIL WALL/CEILING/FLOOR/BEAM SUPPORT 400MM HOT DIPPED GALVAN Supports & Mounting Accessories CM013403

Specifications for Rail Wall/ceiling/floor/beam Support 400mm Hot Dipped Galvan
  • Width
    68mm
  • Material
    Steel
  • Length
    394mm
  • Height
    25mm
  • Surface Protection
    Hot dip galvanized
  • Load Bearing Capacity
    1kN
  • Model
    Single channel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome