Rail Wall/ceiling/floor/beam Support 400mm Pre-Galvanised

Order Code: ZT5106217S

£7.19 Inc VAT (20%)


Description

Legrand RAIL WALL/CEILING/FLOOR/BEAM SUPPORT 400MM PRE-GALVANISED Supports & Mounting Accessories CM013400

Specifications for Rail Wall/ceiling/floor/beam Support 400mm Pre-Galvanised
  • Height
    25mm
  • Material
    Steel
  • Width
    68mm
  • Length
    394mm
  • Model
    Single channel
  • Load Bearing Capacity
    1kN
  • Surface Protection
    Pre-galvanised

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome