Rail Wall/ceiling/floor/beam Support 500mm Hot Dipped Galvan

Order Code: ZT5112077S

£14.99 Inc VAT (20%)


Description

Legrand RAIL WALL/CEILING/FLOOR/BEAM SUPPORT 500MM HOT DIPPED GALVAN Supports & Mounting Accessories CM013503

Specifications for Rail Wall/ceiling/floor/beam Support 500mm Hot Dipped Galvan
  • Length
    494mm
  • Width
    68mm
  • Height
    25mm
  • Material
    Steel
  • Surface Protection
    Hot dip galvanized
  • Model
    Single channel
  • Load Bearing Capacity
    1kN

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome