Rail Wall/ceiling/floor/beam Support 500mm Pre-Galvanised

Order Code: ZT5109434S

£8.99 Inc VAT (20%)


Description

Legrand RAIL WALL/CEILING/FLOOR/BEAM SUPPORT 500MM PRE-GALVANISED Supports & Mounting Accessories CM013500

Specifications for Rail Wall/ceiling/floor/beam Support 500mm Pre-Galvanised
  • Material
    Steel
  • Length
    494mm
  • Height
    25mm
  • Width
    68mm
  • Surface Protection
    Pre-galvanised
  • Model
    Single channel
  • Load Bearing Capacity
    1kN

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome