Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Rail Wall/pendant Mounting 600mm Pre-Galvanised
By Legrand
Order Code:
ZT4989741S
£8.19
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
8.19
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/rail-wall-pendant-mounting-600mm-pre-galvanised/p/ZT4989741S
Add to quotation
View all Conduit & Trunking Accessories
Description
Legrand RAIL WALL/PENDANT MOUNTING 600MM PRE-GALVANISED Supports & Mounting Accessories CM557610
Specifications
Specifications for Rail Wall/pendant Mounting 600mm Pre-Galvanised
Height
26mm
Width
48mm
Material
Steel
Length
630mm
Model
Single channel
Surface Protection
Pre-galvanised
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome