Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Socket 1 Module Schuko 16A Polar White
By Scolmore
Order Code:
ZT4997087S
£6.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
6.99
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/socket-1-module-schuko-16a-polar-white/p/ZT4997087S
Add to quotation
View all Conduit & Trunking Accessories
Description
Scolmore SOCKET 1 MODULE SCHUKO 16A POLAR WHITE New Media MM020WH
Specifications
Specifications for Socket 1 Module Schuko 16A Polar White
Colour
White
Material
Plastic
IP Rating
IP20
Nominal Voltage
240V
Mounting Method
Flush mounted
Material Qualifier
Thermoplastic
Model
Protective contact (type F)
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome