Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Socket 2 Loudspeaker Polar White
By Scolmore
Order Code:
ZT4998535S
£16.99
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
16.99
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/socket-2-loudspeaker-polar-white/p/ZT4998535S
Add to quotation
View all Conduit & Trunking Accessories
Description
Scolmore SOCKET 2 LOUDSPEAKER POLAR WHITE New Media MM495WH
Specifications
Specifications for Socket 2 Loudspeaker Polar White
Colour
White
Material
Plastic
Overall Depth
5mm
Overall Width
25mm
Overall Height
50mm
Type of Fastening
Engage (snap)
Mounting Method
Module frame/grid
Applications
Loudspeaker connection
Material Qualifier
Thermoplastic
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome