Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Electrical & Lighting
Electrical
Conduit & Trunking
Conduit & Trunking Accessories
Socket 2 x RCA/PHONO Polar White
By Scolmore
Order Code:
ZT4998519S
£7.59
Inc VAT (20%)
1
Add to basket
Get it in
15-17
working days
Available
GBP
7.59
https://www.zoro.co.uk/shop/electrical-and-lighting/conduit-and-trunking-accessories/socket-2-x-rca-phono-polar-white/p/ZT4998519S
Add to quotation
View all Conduit & Trunking Accessories
Description
Scolmore SOCKET 2XRCA/PHONO POLAR WHITE New Media MM490WH
Specifications
Specifications for Socket 2 x RCA/PHONO Polar White
Colour
White
Material
Plastic
Mounting Method
Module frame/grid
Overall Width
25mm
Overall Depth
5mm
Material Qualifier
Thermoplastic
Type of Fastening
Engage (snap)
Overall Height
50mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome